Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C86242
Zoro # G1595450
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C86242
- Zoro # G1595450
- UPC # 697334917915
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | Not Rated |
Size | M10 |
Drill Bit Size | 8.70 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 0.3438 in |
55% Thread Drill Size | 9.10 mm |
Shank Length | 60.00 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.25 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 40.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96126)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- OSG Spiral Point Tap, Plug, 3 Flutes (34400708)
- Cleveland Taps