Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86237
Zoro # G1595505
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 4.93mm
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C86237
- Zoro # G1595505
- UPC # 697334917861
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 4.93mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 14.00mm |
Size | M5 |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 4.20 mm |
Drill Bit Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Shank Length | 44.00 mm |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 26.01 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- PROSKIT Precision Screwdriver PZ#000x50 (SD-081-Z1)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1.5" dia., 3" Std, Diameter: 1-1/2" (WSSF-021)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96120)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- Cleveland Spiral Point 3-Flute Taps