Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86215
Zoro # G1894070
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86215
- Zoro # G1894070
- UPC # 697334917649
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3-9/64" |
Thread Length | 43/64" |
Thread Size | 1/4"-28 |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1910 in |
Drill Bit Size | #3 |
Tap Length Standard | DIN |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- IRWIN 20PK Bimetal KNF Blade (2084200)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- Cleveland Taps