Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86142
Zoro # G1595819
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86142
- Zoro # G1595819
- UPC # 697334917403
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Size | M10 |
Thread Size | M10x1.25 |
Tap Length Standard | DIN |
65% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.70 mm |
Square Size | 7.26 mm |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 0.3438 in |
Shank Length | 60.00 mm |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, TiAlN, Right Hand, Thread Length 40.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- KO-KEN Ratchet Handle 1/4 For 1/4H Bit 165mm Flexible Head 1/4 Hex Drive (2774P-1/4HF)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- CLEVELAND Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, TiAlN (C86112)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96142)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- Cleveland Taps