Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86138
Zoro # G1595855
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.48mm
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86138
- Zoro # G1595855
- UPC # 697334917366
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.48mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 17.00mm |
Pitch Diameter Limit | Not Rated |
Size | M6 |
Square Size | 4.85 mm |
Shank Length | 48.00 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
Drill Bit Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 5.25 mm |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, HSS-E, TiAlN, Right Hand, Thread Length 32.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- INTERNAL TOOL Threading Tool, Coated, 0.490 x 0.750 (30-1540-C)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide (C86246)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- Cleveland Taps