Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86136
Zoro # G1595870
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.27mm
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86136
- Zoro # G1595870
- UPC # 697334917342
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.27mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 63.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 11.00mm |
Size | M4 |
Drill Bit Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 42.00 mm |
Thread Size | M4x0.7 |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, HSS-E, TiAlN, Right Hand, Thread Length 21.01 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Taper Tap (DWT60865)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000T5---21)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86142)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- Cleveland Spiral Point 3-Flute Taps