Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C86122
Zoro # G1596010
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86122
- Zoro # G1596010
- UPC # 697334917205
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 4-21/64" |
Thread Length | 63/64" |
Pitch Diameter Limit | Not Rated |
Size | 1/2 |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 27/64 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
Shank Length | 2 25/32 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2750 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, HSS-E, TiAlN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #21 (C13143)
- STARRETT Tap Wrench (93B)
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- Cleveland Taps