Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57469
Zoro # G2539682
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. Shank Dia.: 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57469
- Zoro # G2539682
- UPC # 697334574699
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | Shank Dia.: 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
Drill Bit Size | U |
Thread Size | 7/16"-14 |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- WARNER Taping Knife, 12", Blue Steel (10873)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7418H)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96007)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- OSG Spiral Point Tap, Plug 3 Flutes (2893501)
- Cleveland Spiral Point 3-Flute Taps