Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57253
Zoro # G2754950
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M20-2.5
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57253
- Zoro # G2754950
- UPC # 697334572534
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M20-2.5 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 50.80mm |
Shank Length | 50.80 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
Square Size | 12.42 mm |
Thread Size | M20x2.5 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 21/64 (C15973)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- ITW Itw Brands 40066 .22 Caliber Trigger Shot Tool (40066)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57246)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96017)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- Cleveland Taps