Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57226
Zoro # G2754759
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Shank Dia. 10.89mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57226
- Zoro # G2754759
- UPC # 697334572268
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Shank Dia. | 10.89mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
65% Thread Drill Size | 1/2 in |
Shank Length | 49.21 mm |
75% Thread Drill Size | 12.50 mm |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
Square Size | 8.18 mm |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- WESTWARD Box End Wrench Set, 6 Pieces, 12 Pts (54DG35)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96017)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86108)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511979)
- Cleveland Taps