Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57214
Zoro # G2754777
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. Shank Dia.: 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57214
- Zoro # G2754777
- UPC # 697334572145
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | Shank Dia.: 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 27/64 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 83-AG HSS 82 Degree 6 Flute Counter Sink (67740)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9-1/2)
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86242)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- Cleveland Spiral Point 3-Flute Taps