Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57175
Zoro # G2754768
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57175
- Zoro # G2754768
- UPC # 697334571759
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
Drill Bit Size | 5/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 0.3125 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H2, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL83)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- MILWAUKEE TOOL 250 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B250X)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55364)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330321)
- Cleveland Spiral Point 3-Flute Taps