Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55390
Zoro # G2538197
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55390
- Zoro # G2538197
- UPC # 697334553908
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 0.3125 in |
Drill Bit Size | 5/16 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081202)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86108)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86142)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57230)
- Cleveland Taps