Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55386
Zoro # G2538151
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55386
- Zoro # G2538151
- UPC # 697334553861
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Drill Bit Size | #7 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-10-10)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96120)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86237)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- Cleveland Spiral Point 3-Flute Taps