Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55364
Zoro # G2848498
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.5
- Shank Dia. 9.67mm
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55364
- Zoro # G2848498
- UPC # 697334553649
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.67mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Drill Bit Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 42.86 mm |
Thread Size | M10x1.5 |
75% Thread Drill Size | 8.50 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-088)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- MILWAUKEE TOOL M18 Cordless 18 Gauge Double Cut Shear (2635-20)
- MILWAUKEE TOOL 1-1/2 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3986)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57230)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- Cleveland Spiral Point 3-Flute Taps