Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C86217
Zoro # G1894055
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86217
- Zoro # G1894055
- UPC # 697334917663
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-35/64" |
Thread Length | 45/64" |
Square Size | 0.2380 in |
Drill Bit Size | l |
Tap Length Standard | DIN |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Shank Length | 2 5/32 in |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- DRILL AMERICA NO.3 Drift Key for 3MT (DWDDRIFTS3)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (8994)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- OSG Spiral Point Tap, Plug, 3 (1730808)
- Cleveland Taps