Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C86108
Zoro # G1894256
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86108
- Zoro # G1894256
- UPC # 697334917069
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-31/64" |
Thread Length | 7/16" |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | #29 |
Shank Length | 1 5/8 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, HSS-E, TiAlN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- Cleveland Taps