Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C57452
Zoro # G2539752
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57452
- Zoro # G2539752
- UPC # 697334574521
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Shank Length | 1 11/16 in |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Drill Bit Size | 5/16 in |
75% Thread Drill Size | 0.3125 in |
Thread Size | 3/8"-16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 in. Wet Tile Saw (D24000)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- MILBAR Safety Wire Twister, 14In (105W)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55348)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55302)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57085)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- Cleveland Spiral Point 2-Flute Taps