Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C57230
Zoro # G2539420
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57230
- Zoro # G2539420
- UPC # 697334572305
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
75% Thread Drill Size | 13.60 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
Drill Bit Size | 17/32 in |
Square Size | 0.3600 in |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- SUPERCUT 128.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252484)
- DIABLO SPEEDemon Self Feed Bit, 1-3/8" dia. (DSF1375)
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55326)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96126)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- Cleveland Spiral Point 3-Flute Taps