Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C57203
Zoro # G2539378
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57203
- Zoro # G2539378
- UPC # 697334572039
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Thread Length | 42.07mm |
Thread Size | M12x1.75 |
Square Size | 6.99 mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 43.66 mm |
Drill Bit Size | 10.20 mm |
75% Thread Drill Size | 10.30 mm |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- HUTCHINS MANUFACTURING SANDER 6" VACUUM RANDOM ORBITAL (HU3950)
- IRWIN Plier, 10", Groovelock (2078110)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55326)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- Cleveland Spiral Point 3-Flute Taps