Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C57181
Zoro # G2539387
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57181
- Zoro # G2539387
- UPC # 697334571810
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Tap Size | 3/8" |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Drill Bit Size | Q |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- HHIP 3/32-1/2" 28 Piece Transfer Punch Set (8600-0041)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (11022)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- Cleveland Taps