Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug 2 Flutes
Mfr # C57112
Zoro # G2538930
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57112
- Zoro # G2538930
- UPC # 697334571124
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.220" |
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Square Size | 0.1650 in |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
Drill Bit Size | #16 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | #13 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, M4x0.7 (55042U)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.04"L, GP Phenolic (3009DJ)
- DEWALT SDS PLUS 12" Bull Point (DWA5320)
- INGERSOLL-RAND Impact Wrench Valve (404-50A)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55383)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57087)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- Cleveland Taps