Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C57080
Zoro # G2538781
original price:
$9.95
15% off
new price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.26mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57080
- Zoro # G2538781
- UPC # 697334570806
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.26mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 53.98mm |
Thread Length | 19.05mm |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.30 mm |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Shank Length | 34.93 mm |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57087)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55292)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- Cleveland Taps