Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C57027
Zoro # G2538422
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2-0.4
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57027
- Zoro # G2538422
- UPC # 697334570271
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2-0.4 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.45mm |
Thread Length | 11.11mm |
Thread Size | M2x0.4 |
Square Size | 2.79 mm |
Shank Length | 33.34 mm |
55% Thread Drill Size | #51 |
Drill Bit Size | 1.60 mm |
75% Thread Drill Size | 1.60 mm |
65% Thread Drill Size | 1.65 mm |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 028001L 028001l, Fatmax® 28" Structural Foam Tool Box (028001L)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- WESTWARD Die Stock, 2 In (318-2200)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55292)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- Cleveland Spiral Point 2-Flute Taps