Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55346
Zoro # G2848382
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55346
- Zoro # G2848382
- UPC # 697334553465
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Drill Bit Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- HOUGEN #2 Morse Taper Adapter for HMD917 (07448)
- NOVA Comet 14Dr Lathe Bed Extension (46901)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55348)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- Cleveland Spiral Point 2-Flute Taps