Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55319
Zoro # G2848321
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55319
- Zoro # G2848321
- UPC # 697334553199
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Drill Bit Size | F |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- DYNABRADE Dynafine Finger Sander (57930)
- JAMESON Little Buddy Splice Kit (10-140)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- Cleveland Taps