Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55308
Zoro # G2848041
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55308
- Zoro # G2848041
- UPC # 697334553083
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1520 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Drill Bit Size | #26 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- GREENFIELD THREADING Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, TiN (356809)
- Cleveland Spiral Point 2-Flute Taps