Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug 2 Flutes
Mfr # C55302
Zoro # G2754740
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. Shank Dia.: 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55302
- Zoro # G2754740
- UPC # 697334553021
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
55% Thread Drill Size | #31 |
65% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
Drill Bit Size | #33 |
Square Size | 0.1100 in |
75% Thread Drill Size | #33 |
Thread Size | #6-40 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Axle, Drum (37937)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- WIHA T15 Tip Size, 10 PK (36537)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 16 Pieces 10 mm to 24 mm , Chrome (49-66-6803)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57168)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55416)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- Cleveland Spiral Point 2-Flute Taps