Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57610
Zoro # G2755063
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. Shank Dia.: 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57610
- Zoro # G2755063
- UPC # 697334576105
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | #29 |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- BETA 1/4" Drive, SAE Socket, 4, 6 Points (008950000)
- POSI LOCK Transmission Jaw (10654T)
- BIG HORN 0-6 Inch/150mm Stainless Steel Digital Caliper- IP54 Waterproof with LCD Screen (19202Q)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C59117)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- Cleveland Spiral Point 2-Flute Taps