Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57406
Zoro # G2539588
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57406
- Zoro # G2539588
- UPC # 697334574064
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Drill Bit Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., SAE (WS-1164RC)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6017B)
- BIG HORN Long Drive Pin Punch Set 5 Piece (19276)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55416)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55360)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- Cleveland Taps