Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57171
Zoro # G2754880
original price:
$12.54
13% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57171
- Zoro # G2754880
- UPC # 697334571711
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
Shank Length | 40.48 mm |
65% Thread Drill Size | I |
Drill Bit Size | 6.70 mm |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (36204D2B41325)
- VEGA Torx Tamper 10 Power Bit x 2 (150TT10A)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55348)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- Cleveland Taps