Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57168
Zoro # G2539542
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1
- Shank Dia. 8.07mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57168
- Zoro # G2539542
- UPC # 697334571681
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M8-1 |
Shank Dia. | 8.07mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
55% Thread Drill Size | 7.25 mm |
Thread Size | M8x1 |
Drill Bit Size | 7.00 mm |
Shank Length | 40.48 mm |
75% Thread Drill Size | 7.00 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | 9/32 in |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- BLACK & DECKER Switch (606056-00)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- Cleveland Spiral Point 2-Flute Taps