Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57160
Zoro # G2539533
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57160
- Zoro # G2539533
- UPC # 697334571605
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | I |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
65% Thread Drill Size | J |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- EAZYPOWER Drill Bit Set, HSS, 6 in. L, 15 pcs. (83005)
- ICS Retaining Ring (543905)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57406)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- Cleveland Spiral Point 2-Flute Taps