Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57002
Zoro # G2538343
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57002
- Zoro # G2538343
- UPC # 00697334013174
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Tap Size | #10 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Drill Bit Size | #21 |
Thread Size | #10-32 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Action 624-Mm (624-MM)
- EREM Cutters 75E Erem Diagonal (575E)
- BLAIR Holecutter, 7/8" dia. (14628)
- GEARWRENCH 7 Piece SAE Stubby Flex Set (EHT9570)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55362)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55383)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- Cleveland Spiral Point 2-Flute Taps