Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C55415
Zoro # G2538553
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55415
- Zoro # G2538553
- UPC # 697334554158
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.5 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.21mm |
Thread Length | 15.88mm |
Square Size | 2.79 mm |
Thread Size | M3x0.5 |
Drill Bit Size | 2.50 mm |
Shank Length | 33.40 mm |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, TiCN, Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55383)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- Cleveland Taps