Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C55363
Zoro # G2848507
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55363
- Zoro # G2848507
- UPC # 697334553632
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
Square Size | 6.05 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Shank Length | 40.51 mm |
55% Thread Drill Size | 7.10 mm |
Drill Bit Size | 6.70 mm |
65% Thread Drill Size | I |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (69086D2B41510)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55419)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWJ7)
- Cleveland Spiral Point 2-Flute Taps