Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide
Mfr # C86246
Zoro # G1595417
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86246
- Zoro # G1595417
- UPC # 697334917953
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 26.00mm |
Size | M14 |
Square Size | 8.18 mm |
Tap Length Standard | DIN |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 1/2 in |
Shank Length | 65.00 mm |
75% Thread Drill Size | 12.50 mm |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 110.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- BOSCH Grip Wrench Adapter Set (6627)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- Cleveland Spiral Point 3-Flute Taps