Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83073
Zoro # G410037112
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 0.3180 in
- Tap Shank Standard USCTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83073
- Zoro # G410037112
- UPC # 697334036456
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.3180 in |
Tap Length Standard | USCTI |
Overall Length | 2.7200 in |
Thread Length | 0.6900 in |
Drill Bit Size | 5/16 in |
Thread Size | 5/16"-18 |
Square Size | 0.3750 x 0.2380 in |
75% Thread Drill Size | F |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.7200 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- DAYTON Arbor Press 850 (3ZM98)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- REGAL CUTTING TOOLS 1/4-19 55° Mod. Whit BSPP Parallel 4 Flt Plug (015702AS)
- Cleveland Taps