Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83068
Zoro # G310037038
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Length Standard USCTI
- Drill Bit Size 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83068
- Zoro # G310037038
- UPC # 697334036395
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M12-1.25 |
Tap Length Standard | USCTI |
Drill Bit Size | 12.00 mm |
Overall Length | 85.72 mm |
Thread Length | 42.07 mm |
Thread Size | M12-1.25 |
Shank Dia. | 9.32 mm |
Square Size | 11.11 x 6.99 mm |
75% Thread Drill Size | 27/64 in |
Description
Spiral Point Tap, Thread Size M12-1.25, Metric, Overall Length 85.72 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip (51620)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80 (SP KK23223)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- Cleveland Taps