Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83053
Zoro # G810037040
product price: $73.35
/ea
Sold in multiples of 6 for $440.10
$440.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Tap Chamfer Plug
- Number of Flutes 3
- Standards USCTI Table 302A
- Thread Size M18-2.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83053
- Zoro # G810037040
- UPC # 697334036227
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M18-2.50 |
Thread Size | M18-2.50 |
Drill Bit Size | 18.00 mm |
Shank Dia. | 13.77 mm |
Thread Length | 46.04 mm |
Overall Length | 102.39 mm |
Square Size | 15.88 x 10.31 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 15.50 mm |
Description
Spiral Point Tap, Thread Size M18-2.50, Metric, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 3/8 In, 1/2 Hex, 4 In L (DSBS1003)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792863)
- BIG HORN 8 Inch Divider Caliper (19056)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- REGAL CUTTING TOOLS 1/2-13 NC LH Spiral Pt. H3 3 Flt Plug (017231AS)
- Cleveland Spiral Point Taps