Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83046
Zoro # G710037065
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C83046
- Zoro # G710037065
- UPC # 697334036142
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Size | 5/16"-18 |
Shank Dia. | 0.3180 in |
Drill Bit Size | 5/16 in |
Overall Length | 2.7188 in |
Thread Length | 7/8 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | F |
Square Size | 0.3750 x 0.2380 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.7188 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size F, Thread Limit H13, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ANCOR Ancor Angled 22 to 8 AWG Single Crimp Ratcheting Crimper (703015)
- GENERAL TOOLS SCRIBER TUNGSTEN CARBIDE PT (GN88)
- MIGHTY MAXX Claw Hammer Fiberglass Handle 16oz (083-10313)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- Cleveland Spiral Point Taps