Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Bottoming, 2
Mfr # C57105
Zoro # G2538897
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57105
- Zoro # G2538897
- UPC # 697334571056
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Square Size | 0.1520 in |
Drill Bit Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- BESSEY 60 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-60)
- DRILL AMERICA m1.8x.35 HSS Metric 2 Flute Bottoming Hand Tap (DWTB1.8X.35)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57102)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWF5)
- Cleveland Taps