Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright
Mfr # C57073
Zoro # G2539201
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57073
- Zoro # G2539201
- UPC # 697334570738
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Drill Bit Size | #36 |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.205)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- YOST VISES YOST MODEL 750-DI; YOST 5-.12 in. MULTI-JAW ROTATING COMBINATION PIPE & BENCH VISE (750-DI)
- MITUTOYO Screw, 101182 (101182)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- Cleveland Taps