Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright
Mfr # C57151
Zoro # G2539369
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. Shank Dia.: 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57151
- Zoro # G2539369
- UPC # 697334571513
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | Shank Dia.: 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Drill Bit Size | F |
Shank Length | 1 19/32 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- TITAN Hex Bit Socket Set, SAE, 13 pcs (16123)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57168)
- CLEVELAND Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright (C57139)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57452)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- Cleveland Spiral Point 2-Flute Taps