Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN
Mfr # C86128
Zoro # G1595959
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86128
- Zoro # G1595959
- UPC # 697334917267
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-59/64" |
Tap Dimension Type | Inch |
Thread Length | 1-7/64" |
Tap Size | 3/4" |
Shank Dia. | 0.590" |
Size | 3/4 |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Drill Bit Size | 21/32 in |
Shank Length | 2 11/16 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, HSS-E, TiAlN, Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade (MM494BU)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- BON TOOL Bon 28-129 Landscape Rake T Connector 36" 6 Foot Handle (28-129)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3040)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- Cleveland Spiral Point 4-Flute Taps