Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, TiCN
Mfr # C55398
Zoro # G2538090
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. Shank Dia.: 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55398
- Zoro # G2538090
- UPC # 697334553984
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | Shank Dia.: 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- PACIFIC HANDY CUTTER Safety Cutter Fixed, 6 1/4 in L (EBC1X)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic (2300BM)
- TOOLPRO Upper Strut for TP03648 (TPS536M)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- Cleveland Spiral Point 3-Flute Taps