Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Bright
Mfr # C57031
Zoro # G2538973
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C57031
- Zoro # G2538973
- UPC # 697334570318
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 3/8" |
Drill Bit Size | #50 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
55% Thread Drill Size | #49 |
Shank Length | 1 9/32 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- STANLEY 10 Slip Joint Pliers (1773637)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nc (37620)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C59117)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- Cleveland Taps