Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright
Mfr # C57132
Zoro # G2539192
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C57132
- Zoro # G2539192
- UPC # 697334571322
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H5 |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Drill Bit Size | #7 |
55% Thread Drill Size | #3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55292)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55302)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- Cleveland Spiral Point 2-Flute Taps