Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, TiAlN
Mfr # C86112
Zoro # G1894210
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86112
- Zoro # G1894210
- UPC # 697334917106
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 3-9/64" |
Pitch Diameter Limit | Not Rated |
Thread Length | 33/64" |
55% Thread Drill Size | #13 |
Square Size | 0.1650 in |
Shank Length | 2 1/16 in |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Tap Length Standard | DIN |
Thread Size | #12-24 |
Drill Bit Size | #16 |
Size | #12 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 3 1/8 in, HSS-E, TiAlN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55334)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- Cleveland Spiral Point 3-Flute Taps