Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98153
Zoro # G2541091
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Overall Length 140.00mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98153
- Zoro # G2541091
- UPC # 697334981534
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 17.70mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Thread Length | 60.00mm |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 19.50mm |
Drill Bit Size | 19.50mm |
65% Thread Drill Size | 25/32 in |
Thread Size | M22x2.5 |
Square Size | 13.28mm |
Shank Length | 80.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 59.99 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adaptor, M8 to 3/8"-24 Thread (18908)
- BUSHNELL OUTDOOR PRODUCTS Car Window Mount, Spotting Scope, Flat (784405)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Cleveland Taps